Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StrappingTool, Polyester;Polypropylene

  • Mfr # P357.49.0212

  • Zoro # G716119109


product price: $6,415.99
/ea
Free Shipping & Returns

Key Features

Tool Type
Combination Tool
Tool Seal Type
Sealless
Fits Strap Width
1/2 in
Tool Joint Type
Friction Weld
Fits Strap Tensile
.016 to .025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P357.49.0212
Zoro #
G716119109
UPC #
-
Country of Origin
Italy

Dimensions

Fits Strap Width
1/2 in
Max. Strapping Width
5/8 in
Overall Height
5 5/16 in
Overall Length
13 13/16 in
Min. Strapping Width
1/2 in
Handle Length
13 13/16 in

Details

Tool Type
Combination Tool
Tool Seal Type
Sealless
Tool Joint Type
Friction Weld
Item
Strapping Tool
Fits Strap Tensile
.016 to .025
Tool Strength
Standard Duty
Tool Style
Pneumatic
Pressure
80 to 87 psi
Tool Power Source
Pneumatic
Tool Weight
12.6 lb
Tensioner Application
General Purpose
Tool Tension Capacity
562 lb
Compatible Strapping
Plastic Strapping, Polyester Strapping, Polypropylene Strapping
Seal Surface Type
Flat

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in, Fits Strap Tensile .016 to .025, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length Not Applicable, Tool Weight 12.6 lb, Tool Tension Capacity 562 lb, Tool Style Pneumatic, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 5 5/16 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.