Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StrappingTool, Polyester;Polypropylene

  • Mfr # P357.49.0214

  • Zoro # G616099846


product price: $6,229.99
/ea
Free Shipping & Returns

Key Features

Tool Style
Pneumatic
Tool Type
Combination Tool
Tool Tension Capacity
562 lb
Tool Strength
Standard Duty
Min. Strapping Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P357.49.0214
Zoro #
G616099846
UPC #
-
Country of Origin
Italy

Dimensions

Min. Strapping Width
1/2 in
Fits Strap Width
1/2 in
Max. Strapping Width
5/8 in
Overall Length
13 13/16 in
Handle Length
13 13/16 in
Overall Height
5 5/16 in

Details

Tool Style
Pneumatic
Tool Type
Combination Tool
Tool Tension Capacity
562 lb
Tool Strength
Standard Duty
Tool Seal Type
Sealless
Pressure
80 to 87 psi
Fits Strap Tensile
.025 to .041
Tool Weight
12.6 lb
Tool Joint Type
Friction Weld
Item
Strapping Tool
Tool Power Source
Pneumatic
Tensioner Application
General Purpose
Seal Surface Type
Flat
Compatible Strapping
Plastic Strapping, Polyester Strapping, Polypropylene Strapping

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Tool Action Not Applicable, Fits Strap Width 1/2 in, Fits Strap Tensile .025 to .041, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length Not Applicable, Tool Weight 12.6 lb, Tool Tension Capacity 562 lb, Tool Style Pneumatic, Tensioner Application General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 5 5/16 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.