Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tool, Polyester, Flat

  • Mfr # P359.49.0504

  • Zoro # G316119011


product price: $9,600.99
/ea
Free Shipping & Returns

Key Features

Handle Length
13 13/16 in
Compatible Strapping
Plastic Strapping, Polyester Strapping, Polypropylene Strapping
Pressure
80 to 87 psi
Tool Power Source
Pneumatic
Tool Seal Type
Sealless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P359.49.0504
Zoro #
G316119011
UPC #
-
Country of Origin
Italy

Dimensions

Handle Length
13 13/16 in
Fits Strap Width
3/4 in
Max. Strapping Width
5/8 in
Overall Length
13 3/4 in
Min. Strapping Width
3/4 in
Overall Height
5 5/16 in

Details

Compatible Strapping
Plastic Strapping, Polyester Strapping, Polypropylene Strapping
Pressure
80 to 87 psi
Tool Power Source
Pneumatic
Tool Seal Type
Sealless
Tool Style
Pneumatic
Tool Joint Type
Friction Weld
Tool Weight
12.6 lb
Fits Strap Tensile
.031 to .060
Tool Tension Capacity
900 lb
Item
Strapping Tool
Tool Strength
Heavy Duty
Seal Surface Type
Flat
Tool Type
Combination Tool
Tensioner Application
General Purpose

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Not Applicable, Fits Strap Width 3/4 in, Fits Strap Tensile .031 to .060, Tool Seal Type Sealless, Tool Joint Type Friction Weld, Handle Length Not Applicable, Tool Weight 19.6 lb, Tool Tension Capacity 900 lb, Tool Style Pneumatic, Tensioner Application General Purpose, Min. Strapping Width 3/4 in, Max. Strapping Width 5/8 in, Overall Height 5 7/10 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.