Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tool, Polyester, Flat

  • Mfr # P359.49.0514

  • Zoro # G016099880


product price: $9,320.99
/ea
Free Shipping & Returns

Key Features

Tool Joint Type
Friction Weld
Tool Strength
Heavy Duty
Min. Strapping Width
1 1/4 in
Tool Tension Capacity
1,570 lb
Tensioner Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P359.49.0514
Zoro #
G016099880
UPC #
-
Country of Origin
Italy

Dimensions

Min. Strapping Width
1 1/4 in
Fits Strap Width
1 in
Max. Strapping Width
3/4 in
Overall Height
5 11/16 in
Handle Length
13 13/16 in
Overall Length
14 11/16 in

Details

Tool Joint Type
Friction Weld
Tool Strength
Heavy Duty
Tool Tension Capacity
1,570 lb
Tensioner Application
General Purpose
Tool Seal Type
Friction Weld
Compatible Strapping
Plastic Strapping
Seal Surface Type
Flat
Item
Strapping Tool
Tool Type
Combination Tool
Tool Style
Pneumatic
Tool Power Source
Pneumatic
Tool Weight
19.6 lb
Pressure
80 to 87 psi
Fits Strap Tensile
.031 to .053

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Not Applicable, Fits Strap Width 1 in, Fits Strap Tensile .031 to .053, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length Not Applicable, Tool Weight 19.6 lb, Tool Tension Capacity 1,570 lb, Tool Style Pneumatic, Tensioner Application General Purpose, Min. Strapping Width 1 1/4 in, Max. Strapping Width 3/4 in, Overall Height 5 11/16 in, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.