Strapping Sealer, Steel, Flat
Mfr # A335/12.7 13.2770
Zoro # G7646248
product price: $2,188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 3/16 in
Overall Width
6 3/8 in
Overall Height
12 1/8 in
Fits Strap Width
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A335/12.7 13.2770
Zoro #
G7646248
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
15 3/16 in
Overall Width
6 3/8 in
Overall Height
12 1/8 in
Fits Strap Width
1/2 in
Max. Strapping Width
1/2 in
Min. Strapping Width
1/2 in
Details
Material
Steel
Seal Surface Type
Flat
Tool Power Source
Manual
Fits Strap Tensile
.020 to .023
Tool Seal Type
Sealless
Tool Weight
9 lb
Handle Covering Material
Plastic
Color
Black, Yellow
Tool Joint Type
Sealless
Tool Strength
Standard Duty
Item
Strapping Sealer
Tool Action
Front Action
Tool Type
Sealer and Cutter Tool, Tensioner
Handle Grip
Yes
Tool Style
Feedwheel
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .020 to .023, Tool Seal Type Sealless, Tool Joint Type Sealless, Handle Length 10 in, Tool Weight 8.9 lb, Tool Style Feedwheel, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 12 1/8 in, Battery Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.