Zoro Homepage

Strapping Sealer, Steel, Flat

  • Mfr # A335/16 13.2790

  • Zoro # G216103271


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Tensioner Type
Sealless Combination Tool
Overall Length
25 in
Seal Surface Type
Flat
Tool Type
Sealer Tool
Fits Strap Tensile
.020 to .023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A335/16 13.2790
Zoro #
G216103271
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
25 in
Handle Length
10 in
Fits Strap Width
1/2 in to 3/4 in
Min. Strapping Width
1/2 in
Max. Strapping Width
3/4 in
Overall Width
3/4 in

Details

Item
Strapping Sealer
Tensioner Type
Sealless Combination Tool
Seal Surface Type
Flat
Tool Type
Sealer Tool
Fits Strap Tensile
.020 to .023
Compatible Strapping
Steel Strapping
Tool Style
Seallless
Tool Joint Type
Sealless
Tool Power Source
Manual
Tool Strength
Standard Duty
Tensioner Application
Regular Duty
Tool Seal Type
Sealless
Tool Weight
8.9 lb

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .020 to .023, Tool Seal Type Sealless, Tool Joint Type Sealless, Handle Length 10 in, Tool Weight 8.9 lb, Tool Tension Capacity Not Applicable, Tool Style Seallless, Tensioner Application Regular Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 12 1/8 in, Tensioner Type Sealless Combination Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.