Strapping Sealer, Steel, Flat
Mfr # A337/19 13.1916
Zoro # G7646275
product price: $2,626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 7/8 in
Overall Width
6 5/16 in
Overall Height
12 3/8 in
Fits Strap Width
3/4 in
Seal Surface Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A337/19 13.1916
Zoro #
G7646275
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
16 7/8 in
Overall Width
6 5/16 in
Overall Height
12 3/8 in
Fits Strap Width
3/4 in
Max. Strapping Width
3/4 in
Min. Strapping Width
3/4 in
Details
Seal Surface Type
Flat
Tool Type
Sealer and Cutter Tool, Tensioner
Tool Seal Type
Sealless
Fits Strap Tensile
.021 to .025
Tool Joint Type
Sealless
Tool Strength
Standard Duty
Tool Power Source
Manual
Tool Weight
10 lb
Handle Covering Material
Plastic
Handle Grip
Yes
Item
Strapping Sealer
Color
Black, Yellow
Tool Action
Front Action
Tool Style
Feedwheel
Material
Steel
Description
Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile .021 to .025, Tool Seal Type Sealless, Tool Joint Type Sealless, Handle Length 12 in, Tool Weight 9.8 lb, Tool Style Feedwheel, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 12 3/8 in, Battery Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.