Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tool, Steel, Round

  • Mfr # A452/19 13.4210

  • Zoro # G7646083


product price: $4,284.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Overall Height
6 3/16 in
Fits Strap Width
3/4 in to 1 1/4 in
Tool Type
Tensioner Tool
Max. Strapping Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A452/19 13.4210
Zoro #
G7646083
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
13 in
Overall Height
6 3/16 in
Fits Strap Width
3/4 in to 1 1/4 in
Max. Strapping Width
1 1/4 in
Min. Strapping Width
3/4 in

Details

Tool Type
Tensioner Tool
Standards
UL
Tool Power Source
Pneumatic
Handle Grip
Yes
Fits Strap Tensile
.025 to .050
Seal Surface Type
Round
Material
Steel
Color
Black, Yellow
Item
Strapping Tool
Handle Covering Material
Plastic
Tool Tension Capacity
1,900 lb
Compatible Strapping
Steel Strapping
Tool Strength
Heavy Duty
Tensioner Type
Windlass Tensioner
Tool Style
Feedwheel
Tool Weight
10 lb

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Tool Action Not Applicable, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile .025 to .050, Handle Length Not Applicable, Tool Weight 9.6 lb, Tool Tension Capacity 1,900 lb, Tool Style Feedwheel, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Overall Height 6 3/16 in, Tensioner Type Windlass Tensioner, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.