Zoro Homepage

Strapping Tool, Steel, Round

  • Mfr # A480/13 13.4072

  • Zoro # G7646135


product price: $4,151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 7/8 in
Overall Height
6 1/16 in
Fits Strap Width
1/2 in
Tool Joint Type
Single Notch
Tool Tension Capacity
560 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A480/13 13.4072
Zoro #
G7646135
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
11 7/8 in
Overall Height
6 1/16 in
Fits Strap Width
1/2 in
Max. Strapping Width
1/2 in
Min. Strapping Width
1/2 in

Details

Tool Joint Type
Single Notch
Tool Tension Capacity
560 lb
Fits Strap Tensile
.015 to .025
Tool Power Source
Pneumatic
Handle Covering Material
Plastic
Crimping
1 Sided
Color
Black, Yellow
Standards
UL
Tool Type
Sealer Tool, Tensioner
Tool Weight
10 lb
Tensioner Type
Windlass Tensioner
Tool Seal Type
Pusher Seals
Tool Strength
Standard Duty
Seal Surface Type
Round
Tool Style
Feedwheel
Item
Strapping Tool
Compatible Strapping
Steel Strapping
Handle Grip
Yes
Material
Steel

Description

Strapping Tool, Tool Power Source Pneumatic, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in, Fits Strap Tensile .015 to .025, Tool Seal Type Pusher Seals, Tool Joint Type Single Notch, Handle Length Not Applicable, Tool Weight 10 lb, Tool Tension Capacity 560 lb, Tool Style Feedwheel, Min. Strapping Width 1/2 in, Max. Strapping Width 1/2 in, Overall Height 6 1/16 in, Tensioner Type Windlass Tensioner, Battery Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.