Zoro Homepage

4-person 100' Adjustable Horizontal Lifeline System with 6' Anchor Straps

  • Mfr # HLK1004

  • Zoro # G212213301


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLK1004
Zoro #
G212213301
UPC #
691035318798
Country of Origin
India

Dimensions

Length
15 ft - 100 ft

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359

Description

Frontline introduces a new 4 man temporary horizontal lifeline made up of kernmantle rope of 5/8′′ dia and a uniquely designed tensioner integrated within the lifeline. This lifeline is equipped with 4 ‘O Rings’ as mobile anchors made up of high strength alloy steel.


  • • Quick & easy to install, and is re-usable
  • • Suitable for up to 4-personnel
  • • Highly corrosion resistant tensioner made of aluminum & stainless steel
  • • Consists of tension indicator for creating an adequate tension in the line
  • • The lifeline made up of 5/8′′ dia kernmantle rope, has a swivel brass connector at one end, which can be connected to a rated anchor point steel quarter turn locking carabiner. The other end of the lifeline is connected with another carabiner connected to the eye of the tensioner. The anchorage line is secured at the termination with the help of a stop-knot covered with a protective sleeve.
  • • Equipped with swivel brass connector – Specially designed to prevent any twisting of the rope.
  • • The system has 4 steel O-Rings to enable the user to easily attach the lanyard/SRL and then to his harness.
  • • The line covers a span of 15' to 100'
  • • Minimum Breaking Strength : 5620-lbs
  • • The whole system is supplied in a bag , which is attached to the assembly and also enables the user to easily carry the system with the help of comfortable handles provided in the bag. This bag is designed in such a way that it keeps the unused rope safe, thereby preventing the rope being subjected to abrasion or any damage caused from dust, dirt grime, oil etc.
  • • Once fitted, you can easily put back the extra rope not deployed along the length, into the bag.
  • • Conforms to ANSI Z 359.1-2007, EN 795:2012 TYPE C & TS16415:2013 TYPE C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.