Shop FRONTLINE
See all product information
Create Account
50' Material Retrieval Winch
- Mfr # RAW50-US
- Zoro # G522965792
product price:Â
$
1,881.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Weight Capacity
350 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAW50-US
- Zoro #
- G522965792
- UPC #
- 721750287465
- Country of Origin
- United States
Dimensions
- Length
- 50 ft
Details
- Weight Capacity
- 350 lbs
Description
The Patriot Material Retrieval Winch is built tough for demanding material lifting and lowering applications. This winch combines strength, durability, and reliability, making it the ideal choice for industrial, construction, and maintenance environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.