Zoro Homepage

ALPHA Swivel 5k Steel Anchor

  • Mfr # STB5K

  • Zoro # G612218531


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB5K
Zoro #
G612218531
UPC #
697478248012
Country of Origin
Taiwan, Province of China

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Fasteners

Description

Introducing the newly designed Frontline ALPHA reusable anchors for steel substrates. The ALPHA anchors have a unique and stylish design featuring a 360° swiveling d-ring which also pivots front to back to a complete 180° angle for best user mobility. The ALPHA anchors are made of high-quality materials and galvanized zinc with yellow passivation for best corrosion protection, so they work great both outdoors and indoors. The anchor is small and compact, but built tough to withstand the jobsite’s toughest conditions taking safety and compliance to a whole other level! The ALPHA anchor is completely reusable so take it when moving onto the next work area easily. Conveniently use it in vertical, horizontal or overhead applications and trust the Frontline ALPHA anchors to meet or exceed your anchor expectations.


  • • Anchor Rotates 360° and pivots 180° side-to-side conveniently helping avoid side loading or accidental disengagement
  • • Can be used for permanent and temporary installations supported for steel structures
  • • Anchor can be used for single user anchoring point or in combination with other approved anchor as part as a temporary horizontal lifeline system
  • • Anchor is built highly durable and built tough for long lasting performance job over job
  • • Anchor comes with bolt included so it’s ready to use straight out of the bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.