Shop FRONTLINE
See all product information
Create Account
Aluminum Beam Trolley Anchor for 3in - 10in Wide I-Beams
- Mfr # ST10HTK
- Zoro # G822965799
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lb
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST10HTK
- Zoro #
- G822965799
- UPC #
- 608539475452
- Country of Origin
- India
Details
- Item
- Beam Trolley Anchor
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359
- Weight Capacity
- 310 lb
- Material
- Aluminum
Description
The beam trolley anchor is one of our best options when it comes to choosing a trailing beam anchoring device because of its unique rugged but fast moving aluminum rollers feature. Increased user trailing mobility, means increased productivity while maintaining the highest level of safety! It's a removable and reusable rolling I-beam anchor, easy to place and remove.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.