Zoro Homepage

Aluminum Slider Anchor for 3 in- 12 in Wide I-Beams

  • Mfr # ST12AH

  • Zoro # G112218536


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Length
12 in
Weight Capacity
425 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST12AH
Zoro #
G112218536
UPC #
697478247220
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
425 lbs
Tensile Strength
5,000 lbs

Description

The aluminum I-beam slider anchor is easy to place, install and can be quickly removed to go onto the next location. The anchor nylon bushings and ball bearings make it easy for the anchor to slide on the beam flanges while trailing the worker for added safety and productivity. The anchor can be conveniently adjusted from both sides for a secure fit and it's suitable for single user connection. The anchor can be used with either a self retracting lifeline or a shock absorbing lanyard and can fit I-beams from 3" wide and adjust up to 12" or 18" wide I-beams. Featuring a rotating d-ring, the I-beam sliding anchor helps the user move and access different work areas easily and hassle free. Its constructed out of aluminum material making it lightweight, but it's rugged design also makes the I-beam clamp convenient to transport and a reliable steel anchoring device.


  • • Aluminum material makes the I-beam anchor extremely lightweight
  • • Nylon bushings and ball bearings makes the anchor slide smoothly across I-beam while trailing the worker
  • • Installs in just seconds by easily adjusting the turn locking adjusters to I-Beam width, no tools necessary to install
  • • D-ring is centered on the anchor and moves vertically or horizontally for free movement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.