American Style Vertical Lifeline with 3' SAL and Manual Rope Grab 50'

  • Mfr # VLP50R3L-AM

  • Zoro # G915750332


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Weight Capacity
310 lbs
Color
American Flag
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLP50R3L-AM
Zoro #
G915750332
UPC #
608539301843
Country of Origin
China

Dimensions

Length
50 ft

Details

Item
Vertical Lifeline
Weight Capacity
310 lbs
Color
American Flag
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified

Description

The integrated self-tracking manual rope grab with integrated 3' shock absorbing lanyard ensures maximum safety. The American blue, high-strength polyester rope provides excellent visibility, durability and style.With Frontline Vertical Lifelines, you can work with confidence, knowing you're protected and stylish.


  • Rope is of high tenacity polyester material
  • Rope grab is made of high grade steel material, making the rope grab long lasting and highly durable
  • Includes lanyard with integrated shock pack and snaphook to attach directly to back d-ring of harness
  • Rope grab equipped with double locking closing mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.