Shop FRONTLINE
See all product information
Create Account
Aramid Fiber Web Single Leg 20' SRL with Steel Snap Hook End
- Mfr # RPA20S
- Zoro # G322965787
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Weight Capacity
310 lb
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Lifeline Material
Polyester Webbing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPA20S
- Zoro #
- G322965787
- UPC #
- 608539439881
- Country of Origin
- Taiwan, Province of China
- Item
- Single Leg SR
- Weight Capacity
- 310 lb
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359
- Lifeline Material
- Polyester Webbing
Dimensions
- Length
- 20 ft
Description
The Frontline Self Retracting Lifelines are your go to solution when working at heights, and a quick safety reaction is of the upmost importance! Engineered to perform and engage within seconds if subject to a fall, Frontline SRL’s help limit free fall distances and lessen the impacts generated on the body for a safer working experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.