Aramid Fiber Web Single Leg 6 ft SRL with Steel Rebar Hook End

  • Mfr # RPA061R

  • Zoro # G012213198


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Lifeline Material
Aramid Web
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA061R
Zoro #
G012213198
UPC #
697478247794
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 ft

Details

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Lifeline Material
Aramid Web
Tensile Strength
5,000 lbs

Description

The Frontline Self Retracting Lifelines are your go to solution when working at heights, and a quick safety reaction is of the upmost importance! Engineered to perform and engage within seconds if subject to a fall, Frontline SRL’s help limit free fall distances and lessen the impacts generated on the body for a safer working experience. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • Webbing provides continuous fall protection without any obstacles keeping the lifeline out of worker’s way reducing snags, trip falls, worker fatigue therefore increasing productivity and user comfort
  • • The SRL lifeline is of Aramid fiber webbing with UHMWPE (Ultra-high-molecular-weight polyethylene) material, making the webbing lightweight with extreme high impact strength features
  • • Extremely light in weight and compact, so its easily transported to the different locations
  • • It's thermoplastic housing is extremely rugged, making the SRL durable and a reliable fall protection device
  • • Fall arrester limits average arresting fall forces to 1,350 lbs & maximum fall arrest distance to 24′′
  • • Has inbuilt textile shock pack with protective cover on it to better preserve shock pack
  • • Features a quick-action braking system with swiveling top and side lifeline exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.