Shop FRONTLINE
See all product information
Create Account
Combat American Style Economy Series Full Body Harness with Tongue Buckle Legs Uni
- Mfr # 100VTB-UN-AM
- Zoro # G915750325
product price:Â
$
47.49
/ea
Key Features
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Tensile Strength
5,000 lbs
Harness Color
American Flag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100VTB-UN-AM
- Zoro #
- G915750325
- UPC #
- 608539064519
- Country of Origin
- China
- Item
- Harnesses
- Weight Capacity
- 310 lbs
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
- Tensile Strength
- 5,000 lbs
- Harness Color
- American Flag
Description
Elevate Your Safety Style with Frontline's Combat Series Harness. Designed for performance, durability, and reliability, Frontline's Combat Series harness is the ultimate solution for workers across all industries. Now available in American style this harness offers great designs that blend style and safety.
- 5 points of adjustability for a better and more snug fit
- Leg straps include tongue buckle straps for easy and quick adjustment
- Includes elastic loops on all the straps for better adjustment
- Comes with dual color scheme for easy differentiation of the shoulder and leg straps
- Equipped with fall indicator on back straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.