Zoro Homepage

Combat American Style Single Leg 6' Snaphook Lanyard with Internal Shock Absorber

  • Mfr # LIS61S-AM

  • Zoro # G615750328


product price: $35.99
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Weight Capacity
310 lbs
Color
American Flag
Length
6 ft
Tensile Strength
6,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIS61S-AM
Zoro #
G615750328
UPC #
608539002849
Country of Origin
China

Dimensions

Length
6 ft

Details

Item
Shock Absorbing Lanyards
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Weight Capacity
310 lbs
Color
American Flag
Tensile Strength
6,000 lbs
Hardware Material
Alloy Steel

Description

Experience American style and safety with Frontline's Combat Series Shock Absorbing Lanyards. Now in American blue high-strength polyester, these lanyards feature an internal shock absorber avoiding an external shock pack and making it a lightweight design. Frontline's Combat Series is the quick go to economical solution, while never compromising on safety!


  • 6' free fall shock absorption
  • Made of high-tenacity polyester in American blue with white stitching for easy inspection and enhanced visibility
  • Single leg with snaphook ends
  • Lightweight and extremely durable
  • Impact indicators provide visual display when subject to a fall event occurrence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.