Shop FRONTLINE
See all product information
Create Account
Combat Economy Harness, S, 310 lbs, Pass-Thru Chest/ Tongue Leg Straps, Back D-Ring
- Mfr # 50VTB-S
- Zoro # G112213241
product price:
$
67.95
/ea
Key Features
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Back
Chest Strap Buckles
Pass-Thru
Leg Strap Buckles
Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50VTB-S
- Zoro #
- G112213241
- UPC #
- 697478247626
- Country of Origin
- China
Details
- Item
- Harness
- Harness Sizing
- S
- Harness Style
- Full Body
- Weight Capacity
- 310 lbs
- D-Ring Locations
- Back
- Chest Strap Buckles
- Pass-Thru
- Leg Strap Buckles
- Tongue
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359
- Webbing Material
- Polyester
- Series
- Combat Economy
- Includes Padding
- Yes
- Hardware Material
- Alloy Steel
- Tensile Strength
- 5,000 lbs
Description
Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness potentially more visible and its universal sizing fits most users. The CombatTM Series is the quick go to economical, comfort and compliance fall protection harness while never compromising on safety!
- • Features 5 points of adjustability for a quick and snug adjustment
- • Leg straps include tongue buckle straps for fast and easy adjustment
- • Includes elastic loops on all the straps for better adjustment
- • Comes with dual color scheme for easy differentiation of the shoulder and leg straps
- • Contrasting webbing stitching makes it easier to do harness safety inspection
- • Back and shoulder pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.