
Combat Economy Series Full Body Harness with Tongue Buckle Legs Uni
Mfr # 100VTB-UN-3D
Zoro # G115750323
product price:Â $45.99
/eaKey Features
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Tensile Strength
5,000 lbs
Harness Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100VTB-UN-3D
Zoro #
G115750323
UPC #
608539334865
Country of Origin
China
Details
Item
Vest Style Harness
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359; ISO 17025 Certified
Tensile Strength
5,000 lbs
Harness Color
Safety Orange
Description
Frontline's Combat Series harness was developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness potentially more visible and its universal sizing fits most users. The Combat Series is the quick go to economical and compliance fall protection harness while never compromising on safety!
- 5 points of adjustability for a better and more snug fit
- Includes side d-rings on torso straps for positioning work
- Leg straps include tongue buckle straps for easy and quick adjustment
- Includes elastic loops on all the straps for better adjustment
- Comes with dual color scheme for easy differentiation of the shoulder and leg straps
- Equipped with fall indicator on back straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.