Combat Economy Series Full Body Harness with Tongue Buckle Legs, Universal

  • Mfr # 100VTB-UN

  • Zoro # G212213295


product price:  $46.89
/ea

Key Features

Harness Sizing
Universal
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100VTB-UN
Zoro #
G212213295
UPC #
691035318873
Country of Origin
China

Details

Harness Sizing
Universal
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs

Description

Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness potentially more visible and its universal sizing fits most users. The CombatTM Series is the quick go to economical and compliance fall protection harness while never compromising on safety!


  • • 5 points of adjustability for a better and more snug fit
  • • Leg straps include tongue buckle straps for easy and quick adjustment
  • • Includes elastic loops on all the straps for better adjustment
  • • Comes with dual color scheme for easy differentiation of the shoulder and leg straps
  • • Features high tenacity safety orange polyester webbing with black stitching, making it easier to do stitching safety inspection because of the color contrasting
  • • Equipped with fall indicator on back straps
  • • Harness is of universal sizing, conveniently fitting most users

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.