
Combat Harness, 2XL/3XL, 310 lbs, Quick Connect Chest/ Quick Connect Leg Straps
Mfr # 105CFTB-2XL-3XL
Zoro # G712213245
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lbs
D-Ring Locations
Side | Front
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105CFTB-2XL-3XL
Zoro #
G712213245
UPC #
697478245837
Country of Origin
China
Details
Item
Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
310 lbs
D-Ring Locations
Side | Front
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Combat
Includes Padding
Yes
Hardware Material
Aluminum
Tensile Strength
5,000 lbs
Description
- • Back, shoulder and leg pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
- • Made up of high tenacity black polyester webbing and safety orange stitching, makes it easier to do stitching safety inspection because of the color contrasting
- • Equipped with side and front d-rings for work positioning and/or climbing
- • Harness includes a web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being used
- • Includes quick-connect buckle on chest & on leg straps for fast, easy and convenient adjustment
- • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
- • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.