
Combat Harness, 3X/4X, 310 lbs, Trauma Straps Chest/ Tongue Leg Straps, Side D-Ring
Mfr # 100CTB-3X/4X
Zoro # G912213212
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100CTB-3X/4X
Zoro #
G912213212
UPC #
697478247466
Country of Origin
China
Details
Item
Harness
Harness Sizing
3X/4X
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Combat
Includes Padding
Yes
Tensile Strength
5,000 lbs
Hardware Material
Metal
Description
Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. The CombatTM Series harness is the complete go to solution when looking for a full body harness. The harness is lightweight but built rigid to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. With Frontline, users working at heights can work with confidence, as we are always building to prioritize with worker safety!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.