
Combat Harness, M/L, 310 lbs, Tongue Chest/ Tongue Leg Straps, Side D-Ring
Mfr # 50CTB-ML
Zoro # G712213177
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Harness Application
Construction
Chest Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50CTB-ML
Zoro #
G712213177
UPC #
697478247435
Country of Origin
China
Details
Item
Harness
Harness Sizing
M/L
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Harness Application
Construction
Chest Strap Buckles
Tongue
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Combat
Includes Padding
Yes
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel
Description
Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness potentially more visible and its universal sizing fits most users. The CombatTM Series is the quick go to economical, comfort and compliance fall protection harness while never compromising on safety!
- • Features 5 points of adjustability for a quick and snug adjustment
- • Leg straps include tongue buckle straps for fast and easy adjustment
- • Includes elastic loops on all the straps for better adjustment
- • Comes with dual color scheme for easy differentiation of the shoulder and leg straps
- • Contrasting webbing stitching makes it easier to do harness safety inspection
- • Back and shoulder pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.