
Combat Harness, XL/2X, 310 lbs, Trauma Straps Chest/ Tongue Leg Straps, Side D-Ring
Mfr # 100CTB-XL/2X
Zoro # G412213125
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100CTB-XL/2X
Zoro #
G412213125
UPC #
691035318880
Country of Origin
China
Details
Item
Harness
Harness Sizing
XL/2X
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Combat
Includes Padding
Yes
Tensile Strength
5,000 lbs
Hardware Material
Metal
Description
Frontline's CombatTM Series harness was developed to deliver performance, durability and reliability for workers across all industries. The CombatTM Series harness is the complete go to solution when looking for a full body harness. The harness is lightweight but built rigid to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. With Frontline, users working at heights can work with confidence, as we are always building to prioritize with worker safety!
- • Back, shoulder and waist pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
- • Made up of high tenacity black polyester webbing and safety orange stitching, makes it easier to do stitching safety inspection because of the color contrasting
- • Features 5-points of adjustability, making the harness fits snug and more comfortable on users
- • Convenient reinforced belt and rigid pad supports tool belts without harness falling or sagging
- • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
- • Includes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustment
- • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.