Zoro Homepage

Combat Lite Harness, 3X/4X, 310 lbs, Quick Connect Chest/ Quick Connect Leg Straps

  • Mfr # 110VTB-3X/4X

  • Zoro # G012213204


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lbs
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110VTB-3X/4X
Zoro #
G012213204
UPC #
697478247596
Country of Origin
China

Details

Item
Harness
Harness Sizing
3X/4X
Harness Style
Vest
Weight Capacity
310 lbs
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Combat Lite
Includes Padding
Yes
Hardware Material
Aluminum
Tensile Strength
5,000 lbs

Description

Frontline's CombatTM Lite Series harness was developed to deliver performance, durability and reliability for workers across all industries. The CombatTM Lite Series harness is the complete go to solution when looking for a full body harness. The harness is of lightweight material but built rigid to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. With Frontline, users working at heights can work with confidence, as we are always building to prioritize with worker safety!


  • • Back, shoulder and leg pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • • Made up of high tenacity black polyester webbing and safety orange stitching, makes it easier to do stitching safety inspection because of the color contrasting
  • • Harness includes a web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being used
  • • Includes quick-connect buckle on chest & on leg straps for fast, easy and convenient adjustment
  • • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
  • • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.