Zoro Homepage

Combat Lite Harness, S, 310 lbs, Quick Connect Chest/ Side D-Ring

  • Mfr # 110CTB-S-AM

  • Zoro # G812213176


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CTB-S-AM
Zoro #
G812213176
UPC #
697478248067
Country of Origin
China

Details

Item
Harness
Harness Sizing
S
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Combat Lite
Includes Padding
Yes
Harness Color
American
Tensile Strength
5,000 lbs
Hardware Material
Aluminum

Description

Putting a stylish touch on our most popular harnesses, the CombatTM series harness now comes with exciting graphic designs including American style, Camouflaged and Digital Camouflaged for a great esthetic looks while conserving all the safety compliance! The graphic style harnesses are made up of all aluminum hardware making it extremely lightweight but built rugged in order to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. It's newly redesign also features horizontal leg straps, giving the user better mobility and comfort. With the Frontline graphic style harnesses users standout, are making it exciting and look great at the workplace or jobsite while still enjoying all the comfort and safety features!


  • • Back, shoulder and waist pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • • Includes redesigned horizontal leg straps for better user mobility and comfort
  • • The harness is the lightest in its kind, as it made up completely of aluminum hardware
  • • Harness includes a back web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being used
  • • Convenient reinforced belt and rigid pad supports tool belts without harness falling or sagging
  • • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
  • • Includes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustment
  • • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
  • • Comes with 2 loops to use for tool tethering attachment of other lightweight accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.