Zoro Homepage

Combat Lite Harness, XL/2X, 310 lbs, Quick Connect Chest/ Side D-Ring

  • Mfr # 110CTB-XL/2X

  • Zoro # G412213262


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CTB-XL/2X
Zoro #
G412213262
UPC #
697478244632
Country of Origin
China

Details

Item
Harness
Harness Sizing
XL/2X
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Quick Connect
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Combat Lite
Includes Padding
Yes
Tensile Strength
5,000 lbs
Hardware Material
Aluminum
Harness Color
Black

Description

Frontline's CombatTM Lite series is our most popular and our lightest construction style harness. The CombatTM Lite Series harness is your complete premium solution when looking for a full body harness which meet and exceed expectations!The harness is made up of all aluminum hardware making it extremely lightweight but built rugged in order to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall.With Frontline, users working at heights can work with confidence, as we are always building to prioritize with worker safety!Features:Back, shoulder and waist pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustionMade up of high tenacity black polyester webbing and safety orange stitching, makes it easier to do stitching safety inspection because of the color contrastingThe harness is the lightest in its kind, as it made up completely of aluminum hardwareHarness includes a back web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being usedConvenient reinforced belt and rigid pad supports tool belts without harness falling or saggingHarness features integrated suspension trauma straps to avoid suspension trauma if subject to a fallIncludes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustmentComes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazardsComes with 2 loops to use for tool tethering attachment of other lightweight accessoriesSpecs and Standards:Breaking Strength: 5,000 lbsUser Max Weight Capacity: 310 lbsMeets or exceeds applicable ANSI and OSHA standardsTested by an Independent 3rd Party Lab accredited to ISO/IEC Standard 17025:2017


  • • Back, shoulder and waist pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • • Made up of high tenacity black polyester webbing and safety orange stitching, makes it easier to do stitching safety inspection because of the color contrasting
  • • The harness is the lightest in its kind, as it made up completely of aluminum hardware
  • • Harness includes a back web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being used
  • • Convenient reinforced belt and rigid pad supports tool belts without harness falling or sagging
  • • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
  • • Includes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustment
  • • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards
  • • Comes with 2 loops to use for tool tethering attachment of other lightweight accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.