Combat Reflective Harness, XL/2X, 310 lbs, Trauma Straps Chest/ Tongue Leg Straps, Side D-Ring

  • Mfr # 100RCTB-XL/2X

  • Zoro # G512213261


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100RCTB-XL/2X
Zoro #
G512213261
UPC #
691035318910
Country of Origin
China

Details

Item
Reflective Harness
Harness Sizing
XL/2X
Harness Style
Full Body
Weight Capacity
310 lbs
D-Ring Locations
Side
Chest Strap Buckles
Trauma Straps
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Webbing Material
Polyester
Series
Combat
Includes Padding
Yes
Hardware Material
Metal
Tensile Strength
5,000 lbs

Description

Frontline's CombatTM Series Reflective harness was developed to deliver performance, durability and reliability for workers across all industries. The CombatTM Reflective Series harness is the complete go to solution when looking for a full body harness. Whether working on a high rise, residential job, oil and gas or on road work, with the CombatTM Reflective Series harness others working with equipment machinery or in vehicles the user will standout and can be spotted easier because of the harnesses added 360 degree reflectivity tape. The harness is lightweight but built rigid to withstand the harshest conditions, while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. With Frontline, users working at heights can work with confidence, as we are always building to prioritize with worker safety!


  • • The safety orange webbing and reflective tape, makes the user standout a lot more for added safety and visibility
  • • Back, shoulder and waist pads are of moisture wicking material for better breathability and a more comfortable fit to help reduce user fatigue and heat exhaustion
  • • Made up of high tenacity safety orange polyester webbing and black stitching, makes it easier to do stitching safety inspection because of the color contrasting
  • • Features 5-points of adjustability, making the harness fits snug and more comfortable on users
  • • Harness features integrated suspension trauma straps to avoid suspension trauma if subject to a fall
  • • Convenient reinforced belt and rigid pad supports tool belts without harness falling or sagging
  • • Includes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustment
  • • Comes with 2 lanyard keepers on the shoulder straps for lanyard placement and to help avoid tripping hazards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.