Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combat Twin Leg 6' Rebar Hook Lanyard with Internal Shock Absorber

  • Mfr # LIS62R

  • Zoro # G112213128


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
6,000 lbs
Hardware Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIS62R
Zoro #
G112213128
UPC #
691035319160
Country of Origin
China

Details

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
6,000 lbs
Hardware Material
Alloy Steel

Description

  • • 6' free fall shock absorption
  • • Twin leg lanyard with rebar hook ends
  • • Twin leg lanyard allow users to connect on either end, allowing for 100% tie-off
  • • Lightweight and extremely durable
  • • Impact indicators provide visual display when subject to a fall event occurrence
  • • Internal shock absorbing design limits the fall forces to 900 lbs or less
  • • Breaking strength of webbing : 6,000-lbs
  • • Snap/Rebar hooks gate strength: 3,600-lbs
  • • Meets or exceeds ANSI Z359.13-2013 & OSHA applicable standards
  • • Width: 1.75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.