Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commando Tank Non-Penetrating Fall Protection Cart

  • Mfr # CMT04

  • Zoro # G015750331


product price: $5,505.99
/ea
Additional $560.00 delivery surcharge applies per item.
See details

Key Features

Standards
OSHA 1910 and OSHA 1926
Color
Green
Hardware Material
High Strength ASTM Rated Steel
Features
4 Users per System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT04
Zoro #
G015750331
UPC #
721750467126
Country of Origin
China

Details

Standards
OSHA 1910 and OSHA 1926
Color
Green
Hardware Material
High Strength ASTM Rated Steel
Features
4 Users per System

Description

Frontline Introduces the patent pending Commando Tank, the most innovative and revolutionary non-penetrating fall arrest cart in the industry! This OSHA compliant cart is engineered and designed to enhance safety and efficiency on the jobsites with a user capacity for up to 4 users, 2 in fall arrest and 2 on fall restraint.


  • The most innovative non-penetrating fall arrest cart in the industry, 2 in fall arrest and 2 for fall restraint
  • The cart includes a lifting/lowering device and its conveniently fitted with 4 flat-free tires, allowing for easy movement and precise positioning within the work area.
  • Includes a secure toolbox with 1.5 cubic feet of storage space for tools and equipment, ideal for keeping your gear organized and protected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.