Shop FRONTLINE
See all product information
Create Account
Commercial Roof Anchor, 12 in Length, 420 lbs Weigth Capacity, 5,000 lbs Tensile Strength
- Mfr # RO12-CAL
- Zoro # G312218572
product price:
$
713.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
420 lbs
Tensile Strength
5,000 lbs
Material
ASTM A36 Rated Steel
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RO12-CAL
- Zoro #
- G312218572
- UPC #
- 697478248623
- Country of Origin
- Colombia
- Item
- Commercial Roof Anchor
- Standards
- OSHA 1910, OSHA 1926 & ANSI Z359
- Weight Capacity
- 420 lbs
- Tensile Strength
- 5,000 lbs
- Material
- ASTM A36 Rated Steel
- Color
- Galvanized
- Finish
- Galvanized
- Includes
- Fasteners
- Series
- ROCAL
Dimensions
- Length
- 12 in
- Height
- 12 in
Description
- • The anchor is made up of ASTM rated steel, making it high strength and reliable
- • The anchor contains a ASTM rated hot dip galvanized finish, making it great for exterior or indoor use and all the different weather conditions
- • Welding on anchor performed by AWS certified welders and processes to ensure quality welding and upmost compliance
- • Fasteners conveniently come included, ready to use straight out of the box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.