Zoro Homepage

Concrete and Steel 10k Lbs Reusable Anchor Plate

  • Mfr # COP02-10K

  • Zoro # G813788253


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP02-10K
Zoro #
G813788253
UPC #
608539457748
Country of Origin
Colombia

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs

Description

Frontline introduces the bolt-on anchor plate, specifically designed for anchoring at concrete walls, ceilings, columns, or other concrete and steel structures. The anchor plate is easy, reusable and can be quickly installed and used in horizontal or vertical applications. It comes with four pre-drilled holes and all concrete anchor bolts are included and ready to use straight out of the bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.