Zoro Homepage

Concrete Embed Anchor Strap with D-Ring End, 6 ft

  • Mfr # COS06R

  • Zoro # G912218545


product price: $10.75
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Length
6 ft
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS06R
Zoro #
G912218545
UPC #
697478244137
Country of Origin
China

Dimensions

Length
6 ft

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs

Description

  • • Made up of safety orange and color contrasting webbing for better visibility and easy product inspection
  • • D-ring on one end of the anchor makes it convenient and easy to attach connecting device
  • • Provided with additional polyester covering to help protect from abrasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.