Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Embed Anchor Strap with Looped Ends, 6 ft

  • Mfr # COS06L

  • Zoro # G312218558


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Length
6 ft
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COS06L
Zoro #
G312218558
UPC #
697478244144
Country of Origin
China

Dimensions

Length
6 ft

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs

Description

  • • Made up of safety orange and color contrasting webbing for better visibility and easy product inspection
  • • Loops on both ends of anchor makes it lightweight
  • • Provided with additional polyester covering to help protect from abrasion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.