
Cross Arm Strap, 4 ft Length, 310 lbs Weigth Capacity, 5,000 lbs Tensile Strength
Mfr # MPS04
Zoro # G012218605
product price: $27.09
/eaKey Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Width
1.73 in
D-Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPS04
Zoro #
G012218605
UPC #
697478245400
Country of Origin
China
Dimensions
Length
4 ft
Width
1.73 in
Details
Item
Cross Arm Strap
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
D-Ring Material
Alloy Steel
Webbing Material
Polyester
Description
- • User friendly and easy to install
- • No tools required and sets up in just seconds!
- • Made up of 1.73" wide polyester webbing stitched with 2.5" reinforced webbing on the back for extra abrasion protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.