Zoro Homepage

Cross Arm Strap, 6 ft Length, 310 lbs Weigth Capacity, 5,000 lbs Tensile Strength

  • Mfr # MPS06

  • Zoro # G412218595


product price: $28.89
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
D-Ring Material
Alloy Steel
Width
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS06
Zoro #
G412218595
UPC #
691035319306
Country of Origin
China

Dimensions

Length
6 ft
Width
1.73 in

Details

Item
Cross Arm Strap
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
D-Ring Material
Alloy Steel
Webbing Material
Polyester

Description

  • • User friendly and easy to install
  • • No tools required and sets up in just seconds!
  • • Made up of 1.73" wide polyester webbing stitched with 2.5" reinforced webbing on the back for extra abrasion protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.