Zoro Homepage

Easy Slider Beam Walker Anchor for 3.5 in - 14 in Wide I-Beams

  • Mfr # ST14SA

  • Zoro # G412218588


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Length
14 in
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST14SA
Zoro #
G412218588
UPC #
697478248883
Country of Origin
United States

Dimensions

Length
14 in

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs

Description

The Easy Slider Beam Walker is a removable, single adjustment and reusable sliding I-beam anchor, easy to place and remove. This anchor is designed to easily glide along the beam while trailing the worker. D-ring is centered on the anchorage connector for ease of sliding on beam flanges and can be conveniently adjusted from one side. Suitable for single user connection, the I-beam clamp can be used with either a self retracting lifeline or a shock absorbing lanyard. The Easy Slider anchor can fit I-beams from 3.5" wide and adjust up to 14" wide I-beams. Featuring a 360 degree swiveling rotating d-ring, the Easy Slider helps the user move and access different work areas easily and hassle free. Its lightweight, but rugged design also makes the beam clamp convenient to transport and a reliable steel anchoring device.


  • • Beam anchor slides conveniently while following the user when relocating work area in the I-beam
  • • Built tough, rugged and corrosion resistant for long lasting job after job
  • • Anchor is made up of aluminum components making it lightweight and easy to carry around the work area
  • • Beam Flange Width Range: 3.5′′ - 14′′
  • • Beam Flange Thickness: 0.25′′ - 1.25′′

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.