Zoro Homepage

EcoAnchor Counterweight Fall Arrest Anchor System

  • Mfr # CW1WB

  • Zoro # G513788249


product price: $3,801.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Tensile Strength
3,600 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1WB
Zoro #
G513788249
UPC #
608539249862
Country of Origin
United Kingdom

Details

Weight Capacity
310 lbs
Tensile Strength
3,600 lbs

Description

The ecoAnchor was invented 2008, to this day it remains a totally unique concept using renewable resources for both manufacture, installation and with an uncompromising safety performance. The ecoAnchor is constructed of a lightweight special natural rubber material that holds the bag in a solid form when filled with water. When installed the weight of the water in the ecoAnchor, combined with the friction generated from the rubber material, provides a secure freestanding anchorage. This can easily be installed without the need of tools and without penetrating the substrate or damaging finished surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.