Zoro Homepage

Elite Harness, M/L, 310 lbs, Quick Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 250VTB-ML

  • Zoro # G611891704


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lbs
D-Ring Locations
Back
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250VTB-ML
Zoro #
G611891704
UPC #
697478247510
Country of Origin
China

Details

Item
Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
310 lbs
D-Ring Locations
Back
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Tongue
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
Elite
Includes Padding
Yes
Hardware Material
Aluminum
Tensile Strength
5,000 lbs

Description

Frontline's EliteTM Series harness is engineered, designed and built to bring you all the comfort, durability and reliability you can expect from a vest style harness! Our new series harness includes a newly designed perforated padding covered by a meshed netting to give the user the best air circulation and breathability! The harness is made up of all aluminum hardware making it extremely lightweight and comfortable. Enjoy the everlasting comforting experience with the EliteTM Series harness while also featuring built in suspension trauma straps for added safety in case user is subject to a fall. With our new EliteTM Series harness, the equipment exceeds all the compliance requirements so users can work with all the confidence while still enjoying the upmost comforting working experience!


  • • Harness shoulder, back and leg pads are all perforated with a mesh covering to give users the best air circulation and breathability for an all day cooling comfort
  • • Includes aluminum quick adjusters on both sides for easy and fast torso length adjustment
  • • Includes redesigned horizontal leg straps for better user mobility and comfort
  • • Features a retro reflectivity trim around the harness for added visibility when doing work with limited visibility
  • • Includes removable breathable leg pads for added leg comfort and use at users’ convenience
  • • Includes removable cell phone and radio holder on left chest strap for added safety so no more cell phone on pockets and lose radios
  • • Black polyester webbing and safety green stitching makes it easier to do safety inspection on the stitching because of the color contrasting
  • • Aluminum back d-ring is built in a way where it’s always in a vertical position for easy connector attachment
  • • Harness includes a back web loop attachment, which is used to place a twin SRL and conveniently leaves the back d-ring for rescue or other option of SRL when web loop not being used
  • • Includes aluminum quick-connect buckle on chest strap & tongue buckles on leg straps for fast and easy adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.