Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leading Edge Cable Single Leg 8' SRL with Steel Snap Hook End

  • Mfr # RPG081SLE

  • Zoro # G312213126


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Lifeline Material
Cable
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG081SLE
Zoro #
G312213126
UPC #
697478244557
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 ft

Details

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Lifeline Material
Cable
Tensile Strength
5,000 lbs

Description

Are you working near or around falls that may occur over edges such as roofing, leading edges, steel applications, at foot level tie-offs 90 degrees of higher or other similar applications? Then the Frontline Leading Edge Series are your go to solution in order to provide the best protection when exposed to such fall hazards. Conveniently use the Frontline Leading Series whether on leading edge or non-leading edge applications, for a more diverse and maximum product usability. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these Leading Edge SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • SRL can be used for sharp and smooth edges and on leading and non leading edge applications
  • • The integral backpack style energy absorber helps keep the lifeline intact when subject to a fall over an edge
  • • Lightweight and compact, so its easily transported to the different locations
  • • Quick-action braking system with swivel top with side lifeline exit
  • • It's Thermoplastic Housing is extremely rugged, making the SRL durable and a reliable fall protection device
  • • Lifeline cable provides continuous fall protection without any obstacles keeping the lifeline out of worker’s way reducing snags, trip falls, worker fatigue therefore increasing productivity and user comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.