Zoro Homepage

Manhole Guardrail, Green, 42"

  • Mfr # GUM42GRN

  • Zoro # G612213161


product price: $522.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Standards
OSHA 1910 and OSHA 1926
Size
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUM42GRN
Zoro #
G612213161
UPC #
608539247578
Country of Origin
Colombia

Dimensions

Length
42 in
Size
42"

Details

Color
Green
Standards
OSHA 1910 and OSHA 1926

Description

  • • For manhole use for confined spaces to protect those working inside and outside the work area
  • • Collapsible product design makes it easy to store and transport
  • • Powder coated safety green for added visibility and safety
  • • Conveniently sets-up in seconds, no tools required
  • • Includes two chains for added safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.