Zoro Homepage

MEGA Swivel 10k Steel Anchor

  • Mfr # STM5810K

  • Zoro # G812218539


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs
Includes
Fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM5810K
Zoro #
G812218539
UPC #
691035318286
Country of Origin
United States

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs
Includes
Fasteners

Description

The Frontline MEGA Swivel of anchor family incorporates a revolutionary swivel ring design that allows a D-ring to rotate 360 degrees as well as flip back and forth at 180 degrees. The Swivel Anchor’s incredible strength is due to a heavy gauge heat treated alloy steel, reinforced bridge, D-ring and locking caps. Its patent pending key lock design keeps the D-ring seated and locked into its swivel housing, preventing the steel from spreading outward during heavy loads. The steel anchor is reusable, the bolt can be easily replaced when moving onto the next work area and can be used in vertical, horizontal and overhead applications. It can be used in steel applications for fall protection, rescue applications, lifting, hoisting, tie-back, etc.


  • • Anchor Rotates 360° and pivots 180° side-to-side conveniently helping avoid side loading or accidental disengagement
  • • Can be used for permanent and temporary installations supported for steel
  • • Anchor can be used for single user anchoring point or in combination with other approved anchor as part as a temporary horizontal lifeline system
  • • Anchor is built highly durable and built tough for long lasting performance job over job
  • • Anchor comes with bolt included so it’s ready to use straight out of the bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.