Shop FRONTLINE
See all product information
Create Account
Oil and Gas 6' Single Leg Lanyard with Snap Hooks
- Mfr # LIS61SDL
- Zoro # G422965786
product price:Â
$
76.15
/ea
Key Features
Length
6 ft
Standards
OSHA & ANSI Z359
Lifeline Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LIS61SDL
- Zoro #
- G422965786
- UPC #
- 608539112845
- Country of Origin
- India
- Item
- Lanyard with Snap Hooks
- Standards
- OSHA & ANSI Z359
- Lifeline Material
- Polyester
Dimensions
- Length
- 6 ft
Description
Ensure reliable fall protection in demanding oil and gas environments with our advanced safety lanyard. Designed with durable webbing that actively repels oil, grease, and other contaminants, this lanyard maintains its strength and flexibility even in the harshest conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.