Zoro Homepage

Parapet Adjustable Non-Penetrating Anchor

  • Mfr # ROP16

  • Zoro # G112218543


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Color
Safety Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP16
Zoro #
G112218543
UPC #
697478245929
Country of Origin
Colombia

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Color
Safety Green

Description

The Frontline Parapet Anchor is a non penetrating anchor which provides a safe anchorage point on structural parapets and facades where other anchors cannot be used because it may damage the base/finished structure. The Frontline Parapet Anchor can be used in other structural walls that meet the criteria and it can fit parapets or walls up to 15" thick. The anchor is reusable, easy and quick to install with no tools necessary so save time and be more productive while never sacrificing on safety!


  • • Lightweight, portable and high strength convenient anchoring solution for parapets
  • • Features electrostatic safety green painting for added visibility
  • • Fast and easy set-up can be done in seconds, no tools or drilling required
  • • Non-penetrating anchorage solution so no building surface damage
  • • Can fit parapet walls up to 15" thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.