Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patriot 6' Single Leg Elastic Lanyard with Snaphooks

  • Mfr # LES61S-US

  • Zoro # G012213211


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
350 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LES61S-US
Zoro #
G012213211
UPC #
697478246803
Country of Origin
United States

Details

Weight Capacity
350 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Hardware Material
Alloy Steel

Description

Our Frontline PatriotTM Shock Absorbing Lanyards are your ideal lanyards when working at heights! The high strength 8,500 lbs tubular polyester webbing rated lanyards reduce the possibilities of serious injuries by limiting fall forces to less than 900 lbs. The lanyards also feature elasticated properties offering reduced relaxed lanyard length to help avoid tripping hazards and keeping lanyards from dragging off the floor. Take them from job to job, the Frontline PatriotTM Shock Absorbing Lanyards are built tough and built to last! Trust the great workmanship, quality tailoring and proven reliability of the Frontline PatriotTM lanyards, as the expectations have been met and exceeded within these US Union Made Shock Absorbing Lanyards!


  • • Elastic properties, 4.5' in relaxed length and 6' in stretched length
  • • Elasticated lanyards help avoid tripping hazards for added user safety
  • • Made up of high strength fade resistant polyester webbing and safety green stitching, makes it easier to do stitching safety inspection because of the color contrasting
  • • Includes impact indicators to provide visual display when subject to a fall event occurrence
  • • Shock absorber design limits the fall forces to 900 lbs or less

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.