
Residential PitchFast Roof Anchor
Mfr # RORS01BLK-EA
Zoro # G112218529
product price: $13.19
/eaKey Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Anchor Material
ASTM Rated Steel
Finish
Electrostatic Paint
Application
Residential Structural Roofs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RORS01BLK-EA
Zoro #
G112218529
UPC #
697478249088
Country of Origin
Colombia
Details
Item
PitchFast Roof Anchor
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Anchor Material
ASTM Rated Steel
Color
Black
Finish
Electrostatic Paint
Application
Residential Structural Roofs
Series
Pitchfast
Description
- • Choose the style and color that suits you best. Colored for high vis or low profile, or HDG for best corrosion protection
- • Lightweight and easy install in just minutes! Minimum tools needed to install the Frontline PitchFast
- • The anchor is suitable for wood frame construction, both residential or commercial
- • It's low profile design helps maintain property aesthetics while never sacrificing on safety
- • Made of ASTM rated steel to help ensure quality material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.