Zoro Homepage

Reusable 10K Concrete Anchor Bolt

  • Mfr # COB110K

  • Zoro # G612218586


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COB110K
Zoro #
G612218586
UPC #
691035318118
Country of Origin
United States

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
10,000 lbs

Description

  • • Proudly Made in the USA!
  • • Easily installs in just minutes and with minimum use of tools
  • • When installed, the anchor is easily removed pulling back on the spring
  • • Features one of the lightest, most durable and most versatile anchors in the industry
  • • The anchor is built tough, rugged and corrosion resistant so it'll outlast competitor anchors on all environments
  • • The anchor is compact, lightweight and reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.