RPGLE Leading Edge Self-Retracting Lifeline, 25 ft Length, 1 Leg(s), 310 lbs Weight Capacity

  • Mfr # RPG25LE

  • Zoro # G612213291


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPGLE
Lifeline Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG25LE
Zoro #
G612213291
UPC #
691035318576
Country of Origin
India

Dimensions

Length
25 ft

Details

Item
Leading Edge Self-Retracting Lifeline
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Number of Legs
1
Series
RPGLE
Lifeline Material
Galvanized Steel
Tensile Strength
5,000 lbs

Description

Are you working near or around falls that may occur over edges such as roofing, leading edges, steel applications, at foot level tie-offs 90 degrees of higher or other similar applications? Then the Frontline Leading Edge Series are your go to solution in order to provide the best protection when exposed to such fall hazards. Conveniently use the Frontline Leading Series whether on leading edge or non-leading edge applications, for a more diverse and maximum product usability. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these Leading Edge SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • SRL can be used for sharp and smooth edges and on leading and non leading edge applications
  • • Constructed in such a way that if subjected to contact with a sharp edge in the event of a fall, the retracted lanyard remains intact while arresting the fall immediately
  • • Equipped with an external shock pack which reduces the dynamic load impact felt on the user in the event of a fall, reducing the impact of fall average arresting forces to less than 900-lbs.
  • • Casing is rugged, lightweight and made of durable thermoplastic material
  • • The SRL is of high strength, corrosion resistant components making its performance highly dependable
  • • Includes internal energy absorption system and quick-action braking system
  • • SRL includes a swivel anchorage eye with self-locking carabiner on the housing and snaphook with impact indicator at the lifeline end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.